Menu Search
Enclosed Limit Switch - Plunger Actuated Switch, Limit; Enclosed; Roller Plunger Head; 6A; 1NO-1NC
SIEMENS #3SE52340HD031AC4

Switch, Limit; Enclosed; Roller Plunger Head; 6A; 1NO-1NC

SKU # 75455495552 Manufacturer Series: 3SE5 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosed Limit Switch
Head/​Operator: Roller Plunger
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Plastic
Connection Type: Threaded Entry
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: 4A 250Vac

Additional Info: Contacts: Positive Opening, Snap Action, Listings: IP65