Menu Search
Enclosed Limit Switch - Plunger Actuated Switch, Limit; Enclosed; Roller Lever Head; 2NC; 4A
SIEMENS #3SE5244-0LE10-1AE0

Switch, Limit; Enclosed; Roller Lever Head; 2NC; 4A

SKU # 75455496795 Manufacturer Series: 3SE5 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosed Limit Switch
Head/​Operator: Roller Lever
Poles/​Contacts: 2NC
Current Rating - nominal: 4A
Operating Force: 2.25 lb (10N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Plastic
Connection Type: Connector
Connection Size: M12x1
Electrical Rating - VAC/​DC: 4A 250VAC

Additional Info: Switch Width: 50 mm, Degree of Protection: IP66/IP67, Contacts: Snap Action, Lever Material: Metal, Roller Material: Plastic