Menu Search
SIEMENS #3SE3170-0E

Switch, Limit; Enclosed; Roller Lever Head; 1NO-1NC; 10A

SKU # 75455418207 Manufacturer Series: 3SE3 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosed Limit Switch
Head/​Operator: Roller Lever
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 10A
Operating Temperature - min: -22 deg F (-30 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: 10A 600VAC

Additional Info: Type E, Degree of Protection: IP67, Contacts: Snap Action