You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3SE52320HC051AB3

Switch, Limit; Enclosed; Plunger Head; 6A; 1NO-1NC

SKU # 04089292204 Manufacturer Series: 3SE5 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosed Limit Switch
Head/​Operator: Plunger
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Force: 4.5 lb (20.0N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Plastic
Connection Type: Screw Terminals
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: 6A 400Vac

Additional Info: Contacts: Snap Action, Listings: IP40