You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3SE51120KB01

Switch, Limit; Enclosed; Plunger Head; 1NO-2NC; 6A

SKU # 66264385228 Manufacturer Series: 3SE5 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosed Limit Switch
Head/​Operator: Plunger
Poles/​Contacts: 1NO 2NC
Current Rating - nominal: 6A
Operating Force: 4.50 lb (20N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Connection Type: Screw
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: 6A 400VAC

Additional Info: Switch Width: 40 mm, Degree of Protection: IP66/IP67, Contacts: Slow Action, Plunger Material: Stainless Steel