Menu Search
Enclosed Limit Switch - Plunger Actuated Switch, Limit; Enclosed; Plunger Head; 1NO-1NC; 10A
SIEMENS #3SE51620CB01

Switch, Limit; Enclosed; Plunger Head; 1NO-1NC; 10A

SKU # 66264385256 Manufacturer Series: 3SE5 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosed Limit Switch
Head/​Operator: Plunger
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 6.74 lb (30N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Connection Type: Screw
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: 10A 400VAC

Additional Info: Switch Width: 56 mm, Degree of Protection: IP66/IP67, Contacts: Snap Action, Plunger Material: Stainless Steel