Menu Search
Enclosed Limit Switch - Plunger Actuated Switch; Limit; Enclosed; NEMA A600 3A 500Vac (Vdc Rated); Roller Plunger; 1NO 1NC; 1/2 in. NPT; 1.10 lb Operating Force; 0.039 in. Pre-Travel; 0.138 in. Over-Travel; Die Cast Aluminum

SIEMENS #3SE03-EB08

Switch; Limit; Enclosed; NEMA A600 3A 500Vac (Vdc Rated); Roller Plunger; 1NO 1NC; 1/2 in. NPT; 1.10 lb Operating Force; 0.039 in. Pre-Travel; 0.138 in. Over-Travel; Die Cast Aluminum

SKU #75455461542
Manufacturer Series: 3SE03
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: General Duty Compact Limit Switch
Rating - NEMA: NEMA 1
Head/Operator: Roller Plunger
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 3A
Operating Force: 1.10 lb (4.90N) OF
Pre-Travel - Travel To Operate: 0.039 in. (0.99mm) PT
Over-Travel/Total-Travel: 0.138 in. (3.50mm) OT
Operating Temperature - min: 5 deg F (-15 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Screw Terminals
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: NEMA A600 3A 500Vac (Vdc Rated)

SIE 3SE03-EB08 LIMIT SWBOOTED ROLLE