Menu Search
Enclosed Limit Switch - Plunger Actuated Switch, Limit; Compact; Roller Plunger Head; 1NO-1NC; 10A
SIEMENS #3SE54130CD201EA2

Switch, Limit; Compact; Roller Plunger Head; 1NO-1NC; 10A

SKU # 04089257519
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compact Limit Switch
Head/​Operator: Roller Plunger
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 3.60 lb (15N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Stainless Steel
Connection Type: Cable
Connection Size: 5m
Electrical Rating - VAC/​DC: 3A 230 VAC, 0.27A 230 VDC

Additional Info: IP67, Snap Action Contacts