Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #3SE52320HC05

Switch, Limit; Basic; Plunger Head; 1NO-1NC; 6A

SKU # 75455495522
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basic Limit Switch
Head/​Operator: Plunger
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Force: 4.96 lb (20N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Plastic
Connection Type: Screw Terminals
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: 4A 400 VAC, 0.1A 400 VDC

Additional Info: IP65, Snap Action Contacts