Menu Search
Enclosed Limit Switch - Plunger Actuated Position Limit Switch, Roller Plunger, 2NO 1NC 1CO, 6A
SIEMENS #3SE51120PD021AA7

Position Limit Switch, Roller Plunger, 2NO 1NC 1CO, 6A

SKU # 80476648491 Manufacturer Series: 3SE5 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Enclosed Limit Switch
Head/​Operator: Roller Plunger
Operator Configuration: Standard
Poles/​Contacts: 2NO 1NC 1CO
Current Rating - nominal: 6A
Operating Force: 6.74 lb (30.0N)
Over-Travel/​Total-Travel: 0.12 in. (3.00mm) OT
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Cathodic Immersion Coating Metal
Connection Type: Screw Terminals
Electrical Rating - VAC/​DC: 1.5A at 230VAC, 0.27A at 230VDC
Radio Frequency: 50-60 Hz