Limit Switch, 6A 400Vac, 1N.O. 2N.C., Plunger, Slow, 4.50 lb OF,-13 deg F (-25 deg C)

SKU: 66264385196
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosed Limit Switch
Head/Operator: Plunger
Poles/Contacts: 1NO 2NC
Current Rating - nominal: 6A
Operating Force: 4.50 lb (20N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Connection Type: Screw
Connection Size: M20x1.5
Electrical Rating - VAC/DC: 6A 400VAC
Manufacturer Series: 3SE5 Series
Enclosed Limit Switch - Plunger Actuated: Type - Enclosed Limit Switch; Head/Operator - Plunger; Poles/Contacts - 1NO 2NC; Current Rating - nominal - 6A; Operating Force - 4.50 lb (20N) OF; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Metal; Connection Type - Screw; Connection Size - M20x1.5; Electrical Rating - VAC/DC - 6A 400VAC; Additional Information - Switch Width: 31 mm, Degree of Protection: IP66/IP67, Contacts: Slow Action, Plunger Material: Teflon; Manufacturer Series - 3SE5 Series
Additional Info: Switch Width: 31mm, Degree of Protection: IP66/IP67, Contacts: Slow Action, Plunger Material: Teflon