SIEMENS #3SE51120BC02

Limit Switch, 6A, 3A 230 Vac, 0.27A 230 Vdc, 1N.O. 1N.C., Plunger, Slow, 4.5 lb OF,0.118 in. OT

SKU: 75455495379
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Basic Limit Switch
Head/Operator: Plunger
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Force: 4.50 lb (20N) OF
Over-Travel/Total-Travel: 0.118 in. (3mm) OT
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Connection Type: Screw Terminals
Connection Size: M20x1.5
Electrical Rating - VAC/DC: 3A 230 VAC, 0.27A 230 VDC
Description
Enclosed Limit Switch - Plunger Actuated: Type - Basic Limit Switch; Head/Operator - Plunger; Poles/Contacts - 1NO 1NC; Current Rating - nominal - 6A; Operating Force - 4.50 lb (20N) OF; Over-Travel/Total-Travel - 0.118 in. (3mm) OT; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Metal; Connection Type - Screw Terminal; Connection Size - M20x1.5; Electrical Rating - VAC/DC - 3A 230 VAC, 0.27A 230 VDC; Additional Information - IP66/IP67, Slow Action Contacts
Additional Info: IP66/IP67, Slow Action Contacts