Limit Switch, 6A 300Vac, 1N.O. 1N.C., Roller Plunger, Spring Return, 4.50 lb OF,0.118 in. OT

SKU: 75455495458
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosed Limit Switch
Head/Operator: Roller Plunger
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 6A
Over-Travel/Total-Travel: 0.118 in. (3mm) OT
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Connection Type: Threaded Entry
Connection Size: M20x1.5
Electrical Rating - VAC/DC: NEMA A300 6A 300Vac
Manufacturer Series: 3SE5 Series
Enclosed Limit Switch - Plunger Actuated: Type - Enclosed Limit Switch; Head/Operator - Roller Plunger; Operator Configuration - Standard; Head Action - Spring Return, Standard; Poles/Contacts - 1NO 1NC; Current Rating - nominal - 6A; Over-Travel/Total-Travel - 0.118 in. (3mm) OT; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Metal; Connection Type - Threaded Entry; Connection Size - M20x1.5; Electrical Rating - VAC/DC - NEMA A300 6A 300Vac; Additional Information - Contacts: Positive Opening, Slow Action, Listings: IP66/67; Manufacturer Series - 3SE5 Series
Additional Info: Contacts: Positive Opening, Slow Action, Listings: IP66/67