Menu Search
Enclosed Limit Switch - Plunger Actuated Limit Switch, 6A 300Vac, 1N.O. 1N.C., Roller Lever, Spring Return, 2.25 lb OF,0.118 in. OT

SIEMENS #3SE51220BE01

Limit Switch, 6A 300Vac, 1N.O. 1N.C., Roller Lever, Spring Return, 2.25 lb OF,0.118 in. OT

SKU #75455495459
Manufacturer Series: 3SE5 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosed Limit Switch
Head/Operator: Roller Lever
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Force: 2.2 lb (10.0N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Connection Type: Threaded Entry
Connection Size: M20x1.5
Electrical Rating - VAC/DC: NEMA A300 6A 300Vac

Enclosed Limit Switch - Plunger Actuated: Type - Enclosed Limit Switch; Head/Operator - Roller Lever; Operator Configuration - Standard; Head Action - Spring Return, Standard; Poles/Contacts - 1NO 1NC; Current Rating - nominal - 6A; Operating Force - 2.2 lb (10.0N) OF; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Metal; Connection Type - Threaded Entry; Connection Size - M20x1.5; Electrical Rating - VAC/DC - NEMA A300 6A 300Vac; Additional Information - Contacts: Positive Opening, Slow Action, Listings: IP66/67; Manufacturer Series - 3SE5 Series

Additional Info: Contacts: Positive Opening, Slow Action, Listings: IP66/67