Menu Search
Enclosed Limit Switch - Plunger Actuated Limit Switch, 6A 250Vac, 2N.O. 1N.C., Plunger, Slow, 4.50 lb OF,-13 deg F (-25 deg C)

SIEMENS #3SE52420PC051CA0

Limit Switch, 6A 250Vac, 2N.O. 1N.C., Plunger, Slow, 4.50 lb OF,-13 deg F (-25 deg C)

SKU #66264385124
Manufacturer Series: 3SE5 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Basic Limit Switch
Head/Operator: Plunger
Operator Configuration: Standard
Head Action: Slow
Poles/Contacts: 2NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Plastic
Connection Type: Screw Terminals
Connection Size: M20x1.5
Electrical Rating - VAC/DC: 6A 250VAC

Enclosed Limit Switch - Plunger Actuated: Type - Basic Limit Switch; Head/Operator - Plunger; Operator Configuration - Standard; Head Action - Slow; Poles/Contacts - 2NO 1NC; Current Rating - nominal - 6A; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Plastic; Connection Type - Screw Terminal; Connection Size - M20x1.5; Electrical Rating - VAC/DC - 6A 250VAC; Additional Information - Degree of Protection: IP66/IP67; Manufacturer Series - 3SE5 Series

Additional Info: Degree of Protection: IP66/IP67