Limit Switch, 10A 600Vac, 1N.O. 1N.C., Roller Plunger, Snap, NEMA 4/12, -22 deg F (-30 deg C)

SKU: 75455418206
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Heavy Duty Limit Switch
Head/Operator: Roller Plunger
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 10A
Operating Temperature - min: -22 deg F (-30 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: 10A 600VAC
Manufacturer Series: 3SE3 Series
Enclosed Switch - Plunger Actuated: Type - Heavy Duty Limit Switch; Head/Operator - Roller Plunger; Poles/Contacts - 1NO 1NC; Current Rating - nominal - 10A; Operating Temperature - min - -22 deg F (-30 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Die Cast Aluminum; Connection Type - Threaded Entry; Connection Size - 1/2 in. NPT; Electrical Rating - VAC/DC - 10A 600VAC; Additional Information - Type D, Degree of Protection: IP67, Contacts: Snap Action; Manufacturer Series - 3SE3 Series
Additional Info: Type D, Degree of Protection: IP67, Contacts: Snap Action