Limit Switch, 15A, 15A 125/250VAC, SPDT 1NO 1NC, Top Roller Plunger, 13 oz OF, NEMA 37989

SKU: 66119181023
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosed Limit Switch
Rating - NEMA: NEMA 1
Head/Operator: Top Roller Plunger
Poles/Contacts: SPDT 1NO 1NC
Current Rating - nominal: 15A
Operating Force: 13 oz (3.6N) OF
Pre-Travel - Travel To Operate: 0.015 in. (0.38mm) PT
Differential-Travel - Travel To Reset: 0.002 in. (0.05mm) DT
Over-Travel/Total-Travel: 0.140 in. (3.55mm) OT
Operating Temperature - min: -25 deg F (-32 deg C)
Operating Temperature - max: 160 deg F (71 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: 15A 125/250VAC
Manufacturer Series: E6 Series
Enclosed Limit Switch - Plunger Actuated: Type - Enclosed Limit Switch; Rating - NEMA - NEMA 1; Head/Operator - Top Roller Plunger; Poles/Contacts - SPDT 1NO 1NC; Current Rating - nominal - 15A; Operating Force - 13 oz (3.6N) OF; Pre-Travel - Travel To Operate - 0.015 in. (0.38mm) PT; Differential-Travel - Travel To Reset - 0.002 in. (0.05mm) DT; Over-Travel/Total-Travel - 0.140 in. (3.55mm) OT; Operating Temperature - min - -25 deg F (-32 deg C); Operating Temperature - max - 160 deg F (71 deg C); Body Construction - Die Cast Zinc; Connection Type - Threaded Entry; Connection Size - 1/2 in. NPT; Electrical Rating - VAC/DC - 15A 125/250VAC; Additional Information - Side Mounting; Manufacturer Series - E6 Series
Additional Info: Side Mounting