You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #E49M11UP1

Switch, Limit; Roller Lever Head; 10A; 1NO-1NC

SKU # 78211368095 Manufacturer Series: E49
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Limit Switch
Head/​Operator: Roller Lever
Operator Configuration: Adjustable
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 2.99 lb (13.00 N-m) OF
Pre-Travel - Travel To Operate: 20 deg PT
Differential-Travel - Travel To Reset: 12 deg DT
Over-Travel/​Total-Travel: 50 deg OT
Operating Temperature - min: -14 deg F (-25 deg C)
Operating Temperature - max: 170 deg F (77 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Screw
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: 10A 250VAC, 1.5A 24VDC