Menu Search
EATON #E50BT2

Switch, Limit; Heavy-duty Plug-In; Top Push Button Head; 10A; DPDT 2NO-2NC

SKU # 78211336185 Manufacturer Series: E50 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Operator Configuration: Adjustable
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4X,6P
Head/​Operator: Top Push Button
Head Action: Spring Return, Standard
Poles/​Contacts: DPDT 2NO 2NC
Current Rating - nominal: 10A
Operating Force: 4 lb (17.8N) OF
Pre-Travel - Travel To Operate: 0.04 in (1.02mm) PT
Differential-Travel - Travel To Reset: 0.02 in (0.5mm) DT
Over-Travel/​Total-Travel: 0.28 in (7.11mm) TT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 200 deg F (94 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)

Additional Info: Listings: NEMA 1,3,3S,4X,6,6P,13, IP67