This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #E50ANH1

Switch, Limit; Heavy-duty Plug-In; Side Push Button Head; 10A; SP 1NO-1NC

SKU # 78211334395 Manufacturer Series: Series E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4X, 6P, 13
Head/​Operator: Side Push Button
Operator Configuration: Standard
Head Action: Maintained
Poles/​Contacts: SP 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 5.00 lb (22.20N) OF
Pre-Travel - Travel To Operate: 0.200 in. (5.08mm) PT
Differential-Travel - Travel To Reset: 0.130 in. (3.30mm) DT
Over-Travel/​Total-Travel: 0.320 in. (8.13mm) TT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 250 deg F (121 deg C)
Body Construction: Die Cast Zinc
Connection Type: 5 Terminal Receptacle
Electrical Rating - VAC/​DC: 10A 120 VAC

E50 Modular Plug-In Limit Switch Components from Eaton's electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc

Additional Info: Listings: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IEC IP67