Menu Search
EATON #E50BLT1

Switch, Limit; Heavy-duty Plug-In; Side Push Button Head; 10A; DP 2NO-2NC

SKU # 78211388352 Manufacturer Series: Series E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4X, 6P, 13
Head/​Operator: Side Push Button
Operator Configuration: Standard
Head Action: Spring Return
Poles/​Contacts: DP 2NO 2NC
Current Rating - nominal: 10A
Operating Force: 4.00 lb (17.80N) OF
Pre-Travel - Travel To Operate: 0.040 in. (1.02mm) PT
Differential-Travel - Travel To Reset: 0.020 in. (0.50mm) DT
Over-Travel/​Total-Travel: 0.280 in. (7.11mm) TT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 250 deg F (121 deg C)
Body Construction: Die Cast Zinc
Connection Type: 9 Terminal Receptacle

E50 Modular Plug-In Limit Switch Components from Eaton's electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc

Additional Info: Listings: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IEC IP67, Indicating Light: LED (24-120 VAC/DC)