Menu Search
Enclosed Limit Switch - Plunger Actuated Switch, Limit; Heavy-duty Factory Sealed; Top Push Button Head; 10A; SP 1NO-1NC
EATON #E50AT26P20

Switch, Limit; Heavy-duty Factory Sealed; Top Push Button Head; 10A; SP 1NO-1NC

SKU # 78211363068 Manufacturer Series: Series E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Heavy Duty Factory Sealed Limit Switch
Rating - NEMA: NEMA 4X, 6P, 13
Head/​Operator: Top Push Button
Operator Configuration: Adjustable
Head Action: Spring Return
Poles/​Contacts: SP 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 4.00 lb (17.80N) OF
Pre-Travel - Travel To Operate: 0.040 in. (1.02mm) PT
Differential-Travel - Travel To Reset: 0.020 in. (0.50mm) DT
Over-Travel/​Total-Travel: 0.280 in. (7.11mm) TT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 211 deg F (105 deg C)
Body Construction: Die Cast Zinc
Connection Type: Cable
Connection Size: 6m
Electrical Rating - VAC/​DC: 10A 120/240/480/600 VAC, 1A 125/250 VDC

E50 6P plus Limit Switches by Eaton's electrical sector were specifically designed to withstand the penetrating properties of cutting fluids and coolants, such as those used in the automotive industry, as well as extreme shock, vibration and temperature f

Additional Info: Listings: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IEC IP67, IP69K