The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON #E49M11BP1

Switch, Limit; Compact Metal; Top Push Button Head; 1A

SKU # 78211368092 Manufacturer Series: Series E49
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Metal Switch
Head/​Operator: Top Push Button
Current Rating - nominal: 1A
Operating Force: 36.32 oz (10.09N) OF
Pre-Travel - Travel To Operate: 0.067 in. (1.70mm) PT
Differential-Travel - Travel To Reset: 0.040 in. (1.00mm) DT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Screw Terminals
Electrical Rating - VAC/​DC: 1A 600 VAC, 0.4A 240 VDC

E49 Compact Metal Switches by Eaton's electrical sector are designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil-tight, waterproof and dustproof sealing for a variety of applicati

Additional Info: Listings: IEC IP67