EATON #E49S71-20

Miniature Limit Switch Top Push Plunger

SKU: 78211355280
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Limit Switch
Head/Operator: Top Push Plunger
Poles/Contacts: 1NO 1NC
Operating Force: 1.79 lb (7.96N) OF
Pre-Travel - Travel To Operate: 0.120 in. (3.00mm) PT
Differential-Travel - Travel To Reset: 0.050 in. (1.30mm) DT
Over-Travel/Total-Travel: 0.230 in. (5.80mm) TT
Operating Temperature - min: -22 deg F (-30 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Glass Filled Polymer
Connection Type: Threaded Entry
Connection Size: 20mm
Electrical Rating - VAC/DC: 10A 600 VAC, 0.11A 240 VDC
Manufacturer Series: Series E49
Description
Enclosed Limit Switch - Plunger Actuated: Type - Miniature Limit Switch; Head/Operator - Top Push Plunger; Poles/Contacts - 1NO 1NC; Operating Force - 1.79 lb (7.96N) OF; Pre-Travel - Travel To Operate - 0.120 in. (3.00mm) PT; Differential-Travel - Travel To Reset - 0.050 in. (1.30mm) DT; Over-Travel/Total-Travel - 0.230 in. (5.80mm) TT; Operating Temperature - min - -22 deg F (-30 deg C); Operating Temperature - max - 176 deg F (80 deg C); Body Construction - Glass Filled Polymer; Connection Type - Threaded Entry; Connection Size - 20 mm; Electrical Rating - VAC/DC - 10A 600 VAC, 0.11A 240 VDC; Manufacturer Series - Series E49