EATON #E49G31BP3

Miniature DIN Limit Switch Top Push Button

SKU: 78668510206
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature DIN Limit Switch
Head/Operator: Top Push Button
Poles/Contacts: SPDT
Operating Force: 31.64 oz (8.79N) OF
Pre-Travel - Travel To Operate: 0.060 in. (1.50mm) PT
Differential-Travel - Travel To Reset: 0.040 in. (1.00mm) DT
Over-Travel/Total-Travel: 0.220 in. (5.50mm) OT
Operating Temperature - min: 23 deg F (- 5 deg C)
Operating Temperature - max: 149 deg F (65 deg C)
Body Construction: Zinc Alloy
Connection Type: Screw Terminals
Manufacturer Series: Series E49
Description
E49 Mini Metal Limit Switches from Eaton's electrical sector are designed small and tough, with machinery OEMs in mind. The small size, metal body and mechanical life make this product perfect for switching applications in packaging, material handling, el
Additional Info: Listings: IEC IP65