Miniature DIN Limit Switch 10A Top Push Button

SKU: 78211498293
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature DIN Limit Switch
Rating - NEMA: NEMA 4X,6P
Head/Operator: Top Push Button
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/Contacts: DPST 2NO
Current Rating - nominal: 10A
Operating Force: 1.79 lb (7.96N) OF
Pre-Travel - Travel To Operate: 0.12 in (3mm) PT
Differential-Travel - Travel To Reset: 0.05 in (1.3mm) DT
Over-Travel/Total-Travel: 0.23 in (5.8mm) TT
Operating Temperature - min: -22 deg F (-30 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Glass Filled Polymer
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: NEMA A600 10A 600Vac (Vdc Rated)
Manufacturer Series: E49 Series
Enclosed Limit Switch - Plunger Actuated: Type - Miniature DIN Limit Switch; Rating - NEMA - NEMA 4X,6P; Head/Operator - Top Push Button; Operator Configuration - Standard; Head Action - Spring Return, Standard; Poles/Contacts - DPST 2NO; Current Rating - nominal - 10A; Operating Force - 1.79 lb (7.96N) OF; Pre-Travel - Travel To Operate - 0.12 in (3mm) PT; Differential-Travel - Travel To Reset - 0.05 in (1.3mm) DT; Over-Travel/Total-Travel - 0.23 in (5.8mm) TT; Operating Temperature - min - -22 deg F (-30 deg C); Operating Temperature - max - 176 deg F (80 deg C); Body Construction - Glass Filled Polymer; Connection Type - Threaded Entry; Connection Size - 1/2"NPT; Electrical Rating - VAC/DC - NEMA A600 10A 600Vac (Vdc Rated); Additional Information - Switching Voltage: 400V, Slow Make & Break. Listings: NEMA 4,4X,6,6P,13, IP65; Manufacturer Series - E49 Series
Additional Info: Switching Voltage: 400V, Slow Make & Break. Listings: NEMA 4,4X,6,6P,13, IP65