Heavy Duty Plug-In Limit Switch Top Push Button

SKU: 78211345422
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4X,6P
Head/Operator: Top Push Button
Operator Configuration: Operator Configuration
Head Action: Spring Return, Standard
Poles/Contacts: DPDT 2NO 2NC
Operating Force: 3 in lb (0.33NM) OF
Differential-Travel - Travel To Reset: 4 Deg C
Over-Travel/Total-Travel: 90 Deg C
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 250 deg F (121 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: NEMA A600 10A 600Vac (Vdc Rated)
Manufacturer Series: E50 Series
Enclosed Limit Switch - Plunger Actuated: Type - Heavy Duty Plug-In Limit Switch; Rating - NEMA - NEMA 4X,6P; Head/Operator - Top Push Button; Operator Configuration - Operator Configuration; Head Action - Spring Return, Standard; Poles/Contacts - DPDT 2NO 2NC; Operating Force - 3 in lb (0.33NM) OF; Differential-Travel - Travel To Reset - 4 Deg C; Over-Travel/Total-Travel - 90 Deg C; Operating Temperature - min - 14 deg F (-10 deg C); Operating Temperature - max - 250 deg F (121 deg C); Body Construction - Die Cast Zinc; Connection Type - Threaded Entry; Connection Size - 1/2"NPT; Electrical Rating - VAC/DC - NEMA A600 10A 600Vac (Vdc Rated); Additional Information - Listings: NEMA 1, 3, 3S, 4X, 6, 6P, 13, IP67; Manufacturer Series - E50 Series
Additional Info: Listings: NEMA 1, 3, 3S, 4X, 6, 6P, 13, IP67