EATON #10316H281

Heavy Duty Non Plug-In Limit Switch 10A Top Push Button

SKU: 78211320471
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heavy Duty Non Plug-In Limit Switch
Rating - NEMA: NEMA 1, 4, 13
Head/Operator: Top Push Button
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 4.00 lb (17.8N) OF
Pre-Travel - Travel To Operate: 0.040 in. (1.00mm) PT
Differential-Travel - Travel To Reset: 0.020 in. (0.50mm) DT
Over-Travel/Total-Travel: 0.28 in. (7.11mm) TT
Operating Temperature - min: -20 deg F (-29 deg C)
Operating Temperature - max: 200 deg F (93 deg C)
Body Construction: Die Cast Zinc
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: 10A 600VAC, 0.11A 250VDC
Manufacturer Series: 10316H
Description
Enclosed Limit Switch - Plunger Actuated: Type - Heavy Duty Non Plug-In Limit Switch; Rating - NEMA - NEMA 1, 4, 13; Head/Operator - Top Push Button; Poles/Contacts - 1NO 1NC; Current Rating - nominal - 10A; Operating Force - 4.00 lb (17.8N) OF; Pre-Travel - Travel To Operate - 0.040 in. (1.00mm) PT; Differential-Travel - Travel To Reset - 0.020 in. (0.50mm) DT; Over-Travel/Total-Travel - 0.28 in. (7.11mm) TT; Operating Temperature - min - -20 deg F (-29 deg C); Operating Temperature - max - 200 deg F (93 deg C); Body Construction - Die Cast Zinc; Connection Size - 1/2 in. NPT; Electrical Rating - VAC/DC - 10A 600VAC, 0.11A 250VDC; Additional Information - Minimum Return Force: 8 oz; Manufacturer Series - 10316H
Additional Info: Minimum Return Force: 8 oz