EATON #E50ALH16P

Heavy Duty Factory Sealed Limit Switch 10A Side Push Button

SKU: 78211372699
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heavy Duty Factory Sealed Limit Switch
Rating - NEMA: NEMA 4X, 6P, 13
Head/Operator: Side Push Button
Operator Configuration: Standard
Head Action: Maintained
Poles/Contacts: SP 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 5.00 lb (22.20N) OF
Pre-Travel - Travel To Operate: 0.200 in. (5.08mm) PT
Differential-Travel - Travel To Reset: 0.130 in. (3.30mm) DT
Over-Travel/Total-Travel: 0.320 in. (8.13mm) TT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 250 deg F (121 deg C)
Body Construction: Die Cast Zinc
Connection Type: Cable
Connection Size: 2.4m
Electrical Rating - VAC/DC: 10A 120 VAC
Manufacturer Series: Series E50
Description
E50 6P plus Limit Switches by Eaton's electrical sector were specifically designed to withstand the penetrating properties of cutting fluids and coolants, such as those used in the automotive industry, as well as extreme shock, vibration and temperature f
Additional Info: Listings: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IEC IP67, IP69K, Indicating Light: LED (24-120 Vac/Vdc)