EATON #E47BLS07

General Purpose Limit Switch 10A Top Push Roller

SKU: 78211377117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Limit Switch
Rating - NEMA: NEMA 1
Head/Operator: Top Push Roller
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 0.77 lb (3.4N) OF
Pre-Travel - Travel To Operate: 0.02 in (0.5mm) PT
Differential-Travel - Travel To Reset: 0.002 in (0.05mm) DT
Over-Travel/Total-Travel: 0.142 in (3.6mm) OT
Operating Temperature - min: 5 deg F (-15 eg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: NEMA A600 10A 600Vac (Vdc Rated)
Manufacturer Series: E47 Series
Description
Enclosed Limit Switch - Plunger Actuated: Type - General Purpose Limit Switch; Rating - NEMA - NEMA 1; Head/Operator - Top Push Roller; Operator Configuration - Standard; Head Action - Spring Return, Standard; Poles/Contacts - SPDT 1NO 1NC; Current Rating - nominal - 10A; Operating Force - 0.77 lb (3.4N) OF; Pre-Travel - Travel To Operate - 0.02 in (0.5mm) PT; Differential-Travel - Travel To Reset - 0.002 in (0.05mm) DT; Over-Travel/Total-Travel - 0.142 in (3.6mm) OT; Operating Temperature - min - 5 deg F (-15 eg C); Operating Temperature - max - 176 deg F (80 deg C); Body Construction - Die Cast Aluminum; Connection Type - Threaded Entry; Connection Size - 1/2"NPT; Electrical Rating - VAC/DC - NEMA A600 10A 600Vac (Vdc Rated); Manufacturer Series - E47 Series