Enclosed Precision Limit Switch Booted Roller Lever

SKU: 78668522014
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosed Precision Limit Switch
Rating - NEMA: NEMA 1
Head/Operator: Booted Roller Lever
Operating Force: 22.57 oz (6.27N) OF
Pre-Travel - Travel To Operate: 0.197 in. (5.00mm) PT
Differential-Travel - Travel To Reset: 0.016 in. (0.40mm) DT
Over-Travel/Total-Travel: 0.236 in. (6.00mm) OT
Operating Temperature - min: 5 deg F (- 15 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Manufacturer Series: Series E47
E47 Precision Switches from Eaton's electrical sector provide high accuracy switching at an affordable price. A variety of standard features, such as current capacity, operating force, travel characteristics and actuators, lets you custom fit the switch t
Additional Info: Return Force Min: 8.11 oz (230g)