EATON #E47BCC07S5

Compact Limit Switch 5A Roller Plunger

SKU: 78211484026
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Limit Switch
Rating - NEMA: NEMA 4, 6, 13
Head/Operator: Roller Plunger
Poles/Contacts: SPDT
Current Rating - nominal: 5A
Operating Force: 42.30 oz (11.75N) OF
Pre-Travel - Travel To Operate: 0.070 in. (1.80mm) PT
Differential-Travel - Travel To Reset: 0.008 in. (0.20mm) DT
Over-Travel/Total-Travel: 0.118 in. (3.00mm) OT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 158 deg F (70 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Pre-Wired Cable
Connection Size: 5m
Electrical Rating - VAC/DC: 5A 125/250 VAC, 0.4A 125 VDC, 0.2A 250 VDC
Manufacturer Series: Series E47
Description
The E47 compact prewired limit switch by Eaton's electrical sector is designed to be a versatile, slim device for hard to fit applications where sealing integrity is required. The rugged die cast aluminum alloy housing, cable connection and switch mechani
Additional Info: Listings: IEC IP67, IP69K