Menu Search
NICOR #RHWP1

Emergency Light Remote Head, 6V, 7.2 W, Metal, Gray, Wall Mount

SKU # 76770602582 Manufacturer Series: RH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Emergency Remote Head
Style/​Shape: Round
Quantity: 1
Mounting: Wall
Material: Metal
Finish: Gray
Lamp Type: Incandescent
Watts: 7.2W
Voltage: 6V
Dimensions: 8.00 in. H x 4.50 in. W x 4.50 in. D

Emergency Remote Light Fixtures: Fixture Type - Emergency Remote Head; Style/Shape - Round; Quantity - 1; Mounting - Wall; Material - Metal; Finish - Gray; Lamp Type - Incandescent ; Watts - 7.2; Voltage - 6; Dimensions - 8.00 in. H x 4.50 in. W x 4.50 in. D; Additional Information - Hardwired Connection; Manufacturer Series - RH

Additional Info: Hardwired Connection