Menu Search
LITHONIA LIGHTING #ELA-N0806

Emergency Remote Head Standard PAR36

SKU # 78423100611
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Emergency Remote Head
Style/​Shape: Standard PAR 36
Quantity: 1
Mounting: Surface Wall/Ceiling
Material: Plastic
Finish: Desert Tan
Lamp Type: Incandescent
Watts: 8W
Voltage: 6V
Dimensions: 4.75Wx7.75Hx5.06D-in (121x197x129mm)

Emergency Remote Light Fixtures: Fixture Type - Emergency Remote Head; Style/Shape - Standard PAR36; Quantity - 1; Mounting - Surface Wall/Ceiling; Material - Plastic; Finish - Desert Tan; Lamp Type - Incandescent; Watts - 8; Voltage - 6; Dimensions - 4.75Wx7.75Hx5.06D-in (121x197x129mm)