Menu Search

LITHONIA LIGHTING #ELANXH1212

Emergency Remote Head Compact

SKU: 78423100640
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Emergency Remote Head
Style/Shape: Compact
Quantity: 1
Mounting: Surface Wall/Ceiling
Finish: Ivory White
Lamp Type: Halogen
Watts: 12W
Voltage: 12
Dimensions: 3.87Wx4.25H-in.
Description
Emergency Remote Light Fixtures: Fixture Type - Emergency Remote Head; Style/Shape - Compact; Quantity - 1; Mounting - Surface Wall/Ceiling; Finish - Ivory White; Lamp Type - Halogen; Watts - 12; Voltage - 12; Dimensions - 3.87Wx4.25H-in.