Menu Search
Search
LIGHTGUARD #H126B

Emergency Remote Head

SKU # 74650421450 Manufacturer Series: H Head
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Emergency Remote Head
Quantity: 1
Material: Thermoplastic
Finish: Black
Lamp Type: Halogen
Watts: 12W
Voltage: 6V
Dimensions: 4.60Wx3.50H-in

Remote Fixtures: Fixture Type - Emergency Remote Head; Quantity - 1; Material - Thermoplastic; Finish - Black; Lamp Type - Halogen; Watts - 12; Voltage - 6; Dimensions - 4.60Wx3.50H-in; Manufacturer Series - H Head