Emergency Pack, 3.6 W, 6VDC

SKU: 62269798995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Lamp Type: Incandescent
Service: Exit Sign
Voltage: 6V DC
Watts: 3.6W
Manufacturer Series: Sure-Lites
Emergency Lighting Lamps: Lamp Type - Incandescent; Service - Exit Sign; Voltage - 6VDC; Watts - 3.6; Additional Information - Model: CCX3; Manufacturer Series - Sure-Lites
Additional Info: Model: CCX3