CURRENT POWERED BY GE #909

Miniature Lamp, 3.72W, 6V, T-5, Wedge Base, 1.49 in., 50 hrs

SKU: 04316844756
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Lamp Type: Replacement Miniature Incandescent Bulb
Base: Wedge
Bulb Shape: T5
Voltage: 6V
Watts: 3.72W
Amps: 0.62A
Life - hrs: 50 hr.
Description
Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - T-5; Base - Wedge (W2.1x9.5d); Service - Emergency Lighting; Voltage - 6V; Amps - 0.62A; Life - hrs - 50 hrs; Packaging - (priced per lamp)