DUAL-LITE #12-706

Battery, Emergency, 5 Ah, 6V

SKU: 78252093016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 5
Construction: Pure Lead
Description
Emergency Lighting Batteries: Type - Emergency Lighting Battery Pack; Quantity - 1; Voltage - 6; Amp Hours - 5; Construction - Pure Lead