Menu Search
Emergency Lighting Accessories Fluorescent Emergency Twin/Triple/Quad/2D, 4 pin

LITHONIA LIGHTING #PSDL3-M6

Fluorescent Emergency Twin/Triple/Quad/2D, 4 pin

SKU #78423110321
Manufacturer Series: PowerSentry
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Battery Pack
Voltage: 120/277V AC
Watts: 9-42W
Battery Type: Fluorescent Emergency
Lamp Type: Twin/Triple/Quad/2D, 4-Pin
Number of Lamps: 1-2
Style/Life: Ni-Cad, 90-min

Emergency Fluorescent Light Battery Packs: Battery Type - Fluorescent Emergency; Lamp Type - Twin/Triple/Quad/2D, 4 pin; Watts - 9-42; Number of Lamps - 1-2; Voltage - 120/277VAC; Style/Life - Ni-Cad, 90-min; Additional Information - (1) lamp for 42A Triple tube. Packaging: 6 unit Master Pack.; Manufacturer Series - PowerSentry

Additional Info: (1) lamp for 42A Triple tube. Packaging: 6 unit Master Pack.