Menu Search
Emergency Lighting Accessories Fluorescent Emergency T8, T10, T12
LITHONIA LIGHTING #PSQ500QD-M12

Fluorescent Emergency T8, T10, T12

SKU # 78423112441 Manufacturer Series: PowerSentry
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Accessory Type: Battery Pack
Voltage: 120/277V AC
Battery Type: Fluorescent Emergency
Lamp Type: T8, T10, T12
Number of Lamps: 1
Style/​Life: Ni-Cad, 90-min

Emergency Fluorescent Light Battery Packs: Battery Type - Fluorescent Emergency; Lamp Type - T8, T10, T12; Number of Lamps - 1; Lumen Output - 400-500; Voltage - 120/277VAC; Style/Life - Ni-Cad, 90-min; Manufacturer Series - PowerSentry