Menu Search
Emergency Lighting Accessories Battery Unit, Emergency, Lead Calcium, 28 Ah

LITHONIA LIGHTING #ELB-1228

Battery Unit, Emergency, Lead Calcium, 28 Ah

SKU #78423100708
Manufacturer Series: ELM10
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 12
Amp Hours: 28
Construction: Lead Calcium

Emergency Lighting Batteries: Type - Emergency Lighting Battery Pack; Quantity - 1; Voltage - 12; Amp Hours - 28; Construction - Lead Calcium; Manufacturer Series - ELM10, ELU8/8X, ELT125