Menu Search
Emergency Lighting Accessories Battery Unit, Emergency, Lead Calcium, 12 Ah

LITHONIA LIGHTING #ELB0612

Battery Unit, Emergency, Lead Calcium, 12 Ah

SKU #78423100742
Manufacturer Series: 6ELM2P
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 12
Construction: Lead Calcium