Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #784

Miniature Halogen Lamp T-2 1/4 Emergency Lighting

SKU # 04316843760
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Lamp
Voltage: 6V
Watts: 6W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: G4
Bulb Shape: T2-1/4
Amps: 1A
Life - hrs: 50 hr.

Additional Info: Lumens: 113. MOL: 1.10 in.