Menu Search
EIKO MINI-LAMPS #915

Miniature Lamp, 9W, 12V, T-5, Wedge Base, 0.62 in., 50 hrs

SKU # 03129341021
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Lamp
Voltage: 12V
Watts: 9W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: Wedge
Bulb Shape: T5
Amps: 0.75A
Life - hrs: 50 hr.

Additional Info: MOL: 1.5 in.