Menu Search
EIKO MINI-LAMPS #939

Miniature Lamp, 5.40W, 6V, T-5, Wedge Base, 0.62 in., 200 hrs

SKU # 03129349683
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Lamp
Voltage: 6V
Watts: 5W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: Wedge
Bulb Shape: T5
Amps: 0.9A
Life - hrs: 50 hr.

Additional Info: Lumens: 63. MOL: 1.49 in. (37.9mm).