You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EIKO MINI-LAMPS #909

Miniature Lamp, 3.72W, 6V, T-5, Wedge Base, 0.62 in., 50 hrs

SKU # 03129341016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Lamp
Voltage: 6V
Watts: 3.72W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: Wedge
Bulb Shape: T5
Amps: 0.62A
Life - hrs: 50 hr.