You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CURRENT POWERED BY GE #939

Miniature Lamp, 5.40W, 6V, T-5, Wedge Base, 1.49 in., 50 hrs

SKU # 04316816975
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Lamp
Voltage: 6V
Watts: 5W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: Wedge
Bulb Shape: T5
Amps: 0.9A
Life - hrs: 75 hr.

Additional Info: Lumens: 63. MOL: 1.49 in. (37.9mm).