Menu Search
BATTERY CENTER #BC-645

Sealed Lead Acid Battery, 6V, 4.5 Ah

SKU # 40065698892 Manufacturer Series: BC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Battery
Type: Emergency Lighting Battery
Quantity: 1
Voltage: 6V
Amp Hours: 4.5
Construction: Lead Acid

The rechargeable batteries are lead-lead dioxide systems. The dilute sulfuric acid electrolyte is absorbed by separators and thus immobilized. Should the battery be accidentally overcharged producing bydrogen and oxygen, special one-way valves allow the gases to escape thus avoiding excessive pressure build-up. Otherwise, the battery is completely Sealed and is, therefore, maintenance-free, leak proof and usable in any position.