Menu Search
Emergency Light Units Emergency Light Unit, Commercial, Stand Alone, Polycarbonate
SURE-LITE #CC-2

Emergency Light Unit, Commercial, Stand Alone, Polycarbonate

SKU # 78610892126 Manufacturer Series: CC-2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Emergency Light Unit
Grade/​Application: Commercial, Stand Alone
Enclosure Material: Polycarbonate
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: PAR36, Front-Mount Angled
Number of Heads: 2
Lamp Watts: 5.4W
Lamp Type: Incandescent
Rated Watts-Hours: 10.8W-1.5hr
Batteries: Lead Calcium
Voltage Input: 120/277V 60Hz Dual
Explosion Proof Certified: No

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Stand Alone; Enclosure Material - Polycarbonate; Finish - White; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - PAR36, Front-Mount Angled; Number of Heads - 2; Lamp Watts - 5.4; Lamp Type - Incandescent; Rated Watts-Hours - 10.8W-1.5hr; Batteries - Lead Calcium; Voltage Input - 120/277V 60Hz Dual; Explosion Proof Certified - No; Additional Information - NOTE: Availability based on current stock, suggested replacement Wesco Part Number 66240023803; Manufacturer Series - CC-2

Additional Info: NOTE: Availability based on current stock, suggested replacement Wesco Part Number 66240023803